PVC Coated 90° GRC Elbow, 2-1/2"

Item #: 0619740

Cat #: PRHELB-2-1/2X90

UPC: 784011200405

$ 220.14 EA
Company wide:
67 in stock
Documents & Guides
2-1/2 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 63, Diameter - External (Inches): 2.955, Diameter - Internal (Inches): 2.489, Radius B (Inches): 10.5, Offset E (Inches): 47, Nipple Length (Inches): 79, Tangent (Inches): 11

Overview

2-1/2 Inch Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC, Metric Size Designators: 63, Diameter - External (Inches): 2.955, Diameter - Internal (Inches): 2.489, Radius B (Inches): 10.5, Offset E (Inches): 47, Nipple Length (Inches): 79, Tangent (Inches): 11

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200405, PRHELB-2-1/2X90, RRYPRHELB212X90

Specifications

Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 2 1/2 in
Angle: 90°