Fan Shroud Kit, 8" x 8", Type 3R, Steel

Item #: 0619700

Cat #: T6S3R

UPC: 783510138615

$ 329.54 EA
Company wide:
3 in stock
Fan Shroud, Type 3R (2 pack), Size/Dims: 8.00" x 8.00", Material/Finish: Steel

Overview

Fan Shroud, Type 3R (2 pack), Size/Dims: 8.00" x 8.00", Material/Finish: Steel

Fan Shroud Kit, Type 3R, protects enclosure openings from rain, sleet and snow. It comes with a gasket, ventilation screen, and is available in both painted mild steel and stainless steel.

Also known as: 783510138615, T6S3R, HOFT6S3R

Features & Benefits

  • Two fan shrouds per package
  • Perforated ventilation screen
  • Pressure-sensitive adhesive-backed gasket and mounting hardware

Specifications

Mounting: Panel
Width: 8 in
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Material: Steel
Special Program: Hoffman On Demand
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R