GOLD RECIPS 818GR 8 X3/4 X035X18 5/PK

Item #: 0619691

Cat #: 21070818GR

UPC: 082472210705

$ 35.65 EA
Company wide:
13 in stock
Documents & Guides
Delivers up to 2X longer life vs. traditional straight LENOX reciprocating saw blades. Optimizes the bladeÆs angle of attack for faster cutting in a variety of materials. T2Ö Technology and precision applied titanium coating help dissipate heat making blades last longer. Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts.

Overview

Delivers up to 2X longer life vs. traditional straight LENOX reciprocating saw blades. Optimizes the bladeÆs angle of attack for faster cutting in a variety of materials. T2Ö Technology and precision applied titanium coating help dissipate heat making blades last longer. Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts.

EXTENDED BLADE LIFE

T2™ Technology and precision applied titanium coating help dissapate heat making blades last longer


FASTER CUTS

Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts


?DURABLE CONSTRUCTION

Bi-metal design stands up to the most demanding applications

Also known as: 082472210705, 21070818GR, LNX21070818GR

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Material: Steel
Length: 8 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 8 in
Material: Steel