
$ 28.41 EA
Company wide:
14
in stock
Documents & Guides
Reciprocating Saw Blade, Titanium Coating, 18 TPI, Length: 6", Includes: (5) Blades. Appropriate Use: Metal.
Overview
Reciprocating Saw Blade, Titanium Coating, 18 TPI, Length: 6", Includes: (5) Blades. Appropriate Use: Metal.
EXTENDED BLADE LIFE
T2™ Technology and precision applied titanium coating help dissapate heat making blades last longer
FASTER CUTS
Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
DURABLE CONSTRUCTION
Bi-metal design stands up to the most demanding applications
Also known as: 082472210699, 21069618GR, LNX21069618GR
Specifications
| Type: | 18 TPI, Reciprocating Saw Blade |
| Length: | 6 in |
| Material: | Steel |
| Type: | 18 TPI, Reciprocating Saw Blade |
| Material: | Steel |
| Length: | 6 in |