Reciprocating Saw Blade, 6"

Item #: 0619689

Cat #: 21067614GR

UPC: 082472210675

$ 28.41 EA
Company wide:
15 in stock
Documents & Guides
Saw Blade; Lenox Gold; Reciprocating, Metal; Length: 6 In; Width: 3/4 In;thickness: 035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal

Overview

Saw Blade; Lenox Gold; Reciprocating, Metal; Length: 6 In; Width: 3/4 In;thickness: 035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal

EXTENDED BLADE LIFE

T2™ Technology and precision applied titanium coating help dissapate heat making blades last longer


FASTER CUTS

Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts


DURABLE CONSTRUCTION

Bi-metal design stands up to the most demanding applications

Also known as: 082472210675, 21067614GR, LNX21067614GR

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Material: Steel
Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 6 in