Lenox Gold Reciprocating Saw Blades

Item #: 0619685

Cat #: 21060656GR

UPC: 082472210606

$ 14.61 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
Delivers up to 2X longer life vs. traditional straight LENOX reciprocating saw blades. Optimizes the bladeÆs angle of attack for faster cutting in a variety of materials. T2Ö Technology and precision applied titanium coating help dissipate heat making blades last longer. Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts.

Overview

Delivers up to 2X longer life vs. traditional straight LENOX reciprocating saw blades. Optimizes the bladeÆs angle of attack for faster cutting in a variety of materials. T2Ö Technology and precision applied titanium coating help dissipate heat making blades last longer. Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts.

EXTENDED BLADE LIFE

Reinforced tooth design and precision applied titanium coating dissipate heat


FASTER CUTS

Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts


DURABLE CONSTRUCTION

Bi-metal design stands up to the most demanding applications

Also known as: 082472210606, 21060656GR, LNX21060656GR

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 6 in
Material: Steel
Type: Reciprocating Saw Blade, 6 TPI
Material: Steel
Length: 6 in