Vertical Outside 90° Bend, 12" Radius, 6" Deep, 24" Wide, Aluminum

Item #: 0619519
Cat #: 6A2490VO12
UPC: 78101120975
Call for price
Company wide:
0 in stock
Documents & Guides
Vertical Outside 90° Bend, 12" Radius, 6" Deep, 24" Wide, Aluminum

Overview

Vertical Outside 90° Bend, 12" Radius, 6" Deep, 24" Wide, Aluminum
Also known as: 78101120975, 6A2490VO12, BLI6A2490VO12

Specifications

Width: 24 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 24 in
Material: Aluminum
Depth: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)