2
more

Pilot Device, 22mm Contact Block, 1NC, Front Mount, Non-Metallic
Item #: 0619510
Cat #: MCB-01
UPC: 320500307769
$ 18.24 EA
Company wide:
551
in stock
Documents & Guides
1 N.C. Contact Block. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Overview
1 N.C. Contact Block. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Pilot Device, 22mm Contact Block, 1NC, Front Mount, Non-Metallic
Also known as: 320500307769, MCB-01, ABBMCB01
Specifications
| Type: | Accessories, Contact Block, 1 N.C. |
| Family / Style: | Modular |
| Volts DC: | 600 |
| Mounting: | Front |
| Volts AC: | 600 |
| Type: | Accessories, Contact Block, 1 N.C. |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Family / Style: | Modular |
| Mounting: | Front |