#6-32 x 2" Round Head Machine Screw, Slotted/Phillips

Item #: 0619498

Cat #: RMCT6322

UPC: 781002558316

$ 0.25 EA
Company wide:
2,400 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 2". Zinc Plated Steel. Package Quantity: 300. *Dottie Part # 55831.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 2". Zinc Plated Steel. Package Quantity: 300. *Dottie Part # 55831.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558316, RMCT6322, DOTRMCT6322

Specifications

Screw Head: Round
Length: 2 in
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Length: 2 in
Size: # 6