Photo Control, 105-305V, Blue

Item #: 0619457

Cat #: FP7790B-SSS

UPC: 751928211800

$ 35.54 EA
Company wide:
115 in stock
Documents & Guides
Photo Control, 105-305V, 1000W, 1800 VA, Locking Type Receptacle, Color: Blue.

Overview

Photo Control, 105-305V, 1000W, 1800 VA, Locking Type Receptacle, Color: Blue.

The FP7700 Series locking-type photoelectric controls are designed to meet stringent electric utility requirements for roadway lighting.

Also known as: 751928211800, FP7790B-SSS, FISFP7790BSSS, PC

Specifications

Color: Blue
Wattage: 1000
Volt Amps: 1.800kVA
Volts AC Range: 120 - 277
Color: Blue
Volt Amps: 1.800kVA
Wattage: 1000
Volts AC Range: 120 - 277