60A/3P HD NF Window SW 600V N4/4X

Item #: 0619402

Cat #: DH362UWKW

UPC: 782114022702

$ 4102.76 EA
Company wide:
0 in stock
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 60A, NEMA 4X, Stainless steel, Non-fusible, 3-pole, 3-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 60A, NEMA 4X, Stainless steel, Non-fusible, 3-pole, 3-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782114022702, DH362UWKW, CUTDH362UWKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60