Eaton harsh-duty sensor

Item #: 0619311

Cat #: E58-30DP150-ED

UPC: 782114234310

$ 1014.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia, dist. 6 In., 2 Wire, 6.6 Ft. (2m) Cable, 90-132Vac/18-50Vdc input, Auto reset short circuit, Background Suppression, 6.6 Ft.(2m), 300 mA at 90-132Vac/18-50Vdc

Overview

Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia, dist. 6 In., 2 Wire, 6.6 Ft. (2m) Cable, 90-132Vac/18-50Vdc input, Auto reset short circuit, Background Suppression, 6.6 Ft.(2m), 300 mA at 90-132Vac/18-50Vdc

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114234310, E58-30DP150-ED, CUTE5830DP150ED

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4