Terminal Strip, Shorting Block, 4-Pole, 22-6 AWG

Item #: 0619238

Cat #: 89-505

UPC: 783250895052

$ 46.30 EA
Company wide:
1 in stock
Documents & Guides
IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 4, Torque Rating: 20 IN-LB, Terminal Screw Size: 4

Overview

IDEAL, Terminal Strip, Wire Size: 22 - 6 AWG, Spacing: 0.625 IN, Amperage Rating: 60 AMP, Voltage Rating: 600 V, Material: Nickle-Plated Brass, Number Of Circuits: 4, Torque Rating: 20 IN-LB, Terminal Screw Size: 4
Also known as: 783250895052, 89-505, IDE89505

Specifications

Poles: 4
Circuits: 4
Standards: California Proposition 65
Allowable Gauge Range: 20 - 6
Poles: 4
Standards: California Proposition 65
Circuits: 4
Allowable Gauge Range: 20 - 6