1
more

3-3/4" Square Box, Welded, Metallic, 3-1/2" Deep
Item #: 0619163
Cat #: 256
UPC: 050169002568
$ 49.54 EA
Company wide:
281
in stock
Documents & Guides
3-3/4 Inch Square Box, Welded, Metallic, Depth: 3-1/2 Inch, Side Knockouts: (12) 1/2 and 3/4 Inch, Bottom Knockouts: (4) 1/2 and 3/4 Inch, Cubic Inches: 45.0
Overview
3-3/4 Inch Square Box, Welded, Metallic, Depth: 3-1/2 Inch, Side Knockouts: (12) 1/2 and 3/4 Inch, Bottom Knockouts: (4) 1/2 and 3/4 Inch, Cubic Inches: 45.0
RACO® Large capacity boxes are used for audio, video, data and power applications providing ample space for Cat 6A and fiber optic cable bends.
Also known as: 050169002568, 256, RAC256
Features & Benefits
- Welded steel construction
- 3-3/4 in. square x 3-1/2 in. deep
- 3-3/4 in. opening in wall allows for margin of error when using a 4 in. square cover
- Accepts all 4 in. square covers and mudrings
- Large capacity design accommodates oversized devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with sixteen 1/2-3/4 Concentric KO's and one 1/2 in. KO
- 40.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Width: | 3 3/4 in |
| Mounting: | Screw On, Nail On |
| Height: | 3 3/4 in |
| Material: | Steel |
| Cubic Inches: | 45 in³ |
| Number of Knockouts: | 17 |
| Knockouts: | Yes |
| Depth: | 3 1/2 in |
| Width: | 3 3/4 in |
| Height: | 3 3/4 in |
| Cubic Inches: | 45 in³ |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Number of Knockouts: | 17 |