
4" Square Box, Welded, Metallic, 3-1/2" Deep, FM Bracket
Item #: 0619160
Cat #: 255
UPC: 050169002551
$ 56.36 EA
Company wide:
0
in stock
Documents & Guides
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (10) 1/2" or 3/4"(concentric) . Bottom Knockouts: (4) 1/2" or 3/4" (concentric). Cubic Inches: 40.5".
Overview
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (10) 1/2" or 3/4"(concentric) . Bottom Knockouts: (4) 1/2" or 3/4" (concentric). Cubic Inches: 40.5".
RACO Large capacity boxes are used for audio, video, data and power applications providing ample space for Cat 6A and fiber optic cable bends
Also known as: 050169002551, 255, RAC255
Features & Benefits
- Welded steel construction with "FM" bracket that mounts on flat side of stud
- 3-3/4 in. square x 3-1/2 in. deep
- 3-3/4 in. opening in walls allows for margin of error when using a 4 in. square cover
- Accepts 4 in. square covers and mud rings
- Large capacity design accommodates oversized devices
- Supplied with fourteen 1/2-3/4 in. Concentric KO's and one 1/2 in. KO
- 40.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 40.500 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 40.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |