Cord Connector, 1/2", Cord Range: .197 to .354", Non-Metallic

Item #: 0619148

Cat #: PCG-1/2X-B

UPC:

$ 1.75 EA
Company wide:
30 in stock
Documents & Guides
Standard Cable Glands, NPT Thread Size: 1/2 Inch, Cable Dia. Range: 0.197 Inch - 0.354 Inch, Material: Non-Metallic (Plastic), Color: Black.

Overview

Standard Cable Glands, NPT Thread Size: 1/2 Inch, Cable Dia. Range: 0.197 Inch - 0.354 Inch, Material: Non-Metallic (Plastic), Color: Black.
Also known as: PCG-1/2X-B, MENPCG12XB

Specifications

Diameter: 1/2 in
Material: Plastic
Diameter Range: 0.197 - 0.354 in
Diameter: 1/2 in
Diameter Range: 0.197 - 0.354 in
Material: Plastic