10/3 THHN/THWN Unshielded Tray Cable, 600V

Item #: 0618994

Cat #: 103TCDBX5000FT

UPC:

$ 2.08 FT
Company wide:
15,115 in stock
Documents & Guides
(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600 Volts, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Blue, Black.

Overview

(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600 Volts, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Blue, Black.

(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Blue, Black.

Also known as: 103TCDBX5000FT, 103TCX5000MCR

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Shielding: Unshielded
Gauge: 10 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length
Shielding: Unshielded