PRW III 30A 277/480V R FUSE PLG 100% NEU

Item #: 0618987

Cat #: P3F361RN

UPC: 786683020701

$ 3772.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 30A, 277/480V, Busway, 100% neutral, R class fuses

Overview

Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 30A, 277/480V, Busway, 100% neutral, R class fuses

The Pow-R-Way III design is the preferred means of connecting electrical equipment to maximize busway performance in power distribution systems and can be used over a range of industrial, commercial, and institutional applications worldwide.

Also known as: 786683020701, P3F361RN, CUTP3F361RN

Specifications

Poles: 3
Amps: 30
Poles: 3
Amps: 30