12/4 THHN/THWN Unshielded Tray Cable,600V

Item #: 0618955

Cat #: 124TCDBX5000

UPC:

$ 1.77 FT
Company wide:
19,139 in stock
(4) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, 0.410" O.D., Type TC / TC-ER-JP, Black, 600 Volts, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue

Overview

(4) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, 0.410" O.D., Type TC / TC-ER-JP, Black, 600 Volts, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Black, Blue

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 124TCDBX5000, 124TCX5000MCR, K1

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 4
Shielding: Unshielded
Gauge: 12 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 4
Jacket: PVC
Color: Black
Volts AC: 600
Shielding: Unshielded