Grounding Busbar, w/Insulators and Brackets, HH, 12" x 2" x 0.25"

Item #: 0618935

Cat #: EGBA14212HH

UPC: 782856445265

$ 429.54 EA
Company wide:
0 in stock
Documents & Guides
Bar Assy,grd Bus,1/4x2x12,w/insul & Brkts

Overview

Bar Assy,grd Bus,1/4x2x12,w/insul & Brkts

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445265, EGBA14212HH, CADEGBA14212HH

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Length: 12 in
Product Thickness: 0.250 in