HMCP 3P 15A TERM L&L NAVAL APPL

Item #: 0618929

Cat #: HMCP015E0H09

UPC: 786679109687

$ 1543.11 EA
Company wide:
0 in stock
Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 0 starter, 50¦C calibrated, naval label, 600V, 250 Vdc maximum, Line and load terminals, 15A, 45-150A magnetic trip

Overview

Eaton, Motor circuit protector accessory, Series C, F-frame Three-pole, NEMA size 0 starter, 50¦C calibrated, naval label, 600V, 250 Vdc maximum, Line and load terminals, 15A, 45-150A magnetic trip

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679109687, HMCP015E0H09, CUTHMCP015E0H09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15