12/3 THHN/THWN Unshielded Tray Cable

Item #: 0618902

Cat #: 123TCDBX5000MCR

UPC:

$ 1.62 FT
Company wide:
26,845 in stock
(3) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial. Colors-Red-Blue-Black

Overview

(3) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial. Colors-Red-Blue-Black

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 123TCDBX5000MCR, 123TCX5000MCR, Power and control tray cable

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Shielding: Unshielded
Conductors: 3
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 12 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Shielding: Unshielded