14/3 THHN/THWN Unshielded Tray Cable

Item #: 0618899

Cat #: 143TCDBXMCR

UPC:

$ 1.04 FT
Company wide:
15,354 in stock
(3) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Blue, Red.

Overview

(3) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Blue, Red.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 143TCDBXMCR, 143TCX5000MCR

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Gauge: 14 AWG
Shielding: Unshielded
Conductors: 3
Material: Copper
Length: Cut to Length, 5000 ft
Gauge: 14 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Shielding: Unshielded