12 AWG to 14 AWG Tapper

Item #: 0618786

Cat #: NMT-2

UPC: 662381003225

$ 65.45 EA
Company wide:
24 in stock
Documents & Guides
Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground.

Overview

Splice Tap Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground.

Non Metallic Splice & Tap Kit,12-14 AWG, For 2 Conductor Cable

Also known as: 662381003225, NMT-2, NSINMT2

Specifications

Allowable Gauge Range: 14 - 12
Allowable Gauge Range: 14 - 12