
P1 Cassette, Comp Label, Adhesive Nylon
Item #: 0618754
Cat #: N100X075C2C
UPC: 074983331550
Call for price
Company wide:
0
in stock
Overview
Yellow, nylon cloth label for 12 — 10 AWG wires, 250/cassette, 1" x 0.75".
Also known as: 074983331550, N100X075C2C, PDTN100X075C2C
Specifications
| Type: | Label |
| Length: | 3 in |
| Material: | Nylon |
| Color: | Yellow |
| Type: | Label |
| Material: | Nylon |
| Length: | 3 in |
| Color: | Yellow |