Series II, 2-Port Clarity 5E,T568A/B, 180 Degree, Black

Item #: 0618718

Cat #: S225E00

UPC: 662875438397

$ 20.22 EA
Company wide:
0 in stock
Documents & Guides
Series II, 2-Port Clarity 5E,T568A/B, 180 Degree, Black

Overview

Series II, 2-Port Clarity 5E,T568A/B, 180 Degree, Black

Clarity 5E Series II module two jack ports (1 unit), ETL verified to TIA Category 5e component specification. Frontloading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for optimum performance.

Also known as: 662875438397, S225E00, ORTS225E00

Specifications

Mounting: Snap In
Color: Fog White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: Fog White