
ThermTrans, Non-laminated Label, Nylon C
Item #: 0618710
Cat #: N050X150C1T
UPC: 074983331000
Call for price
Company wide:
0
in stock
Documents & Guides
White, nylon cloth label, 0.50" x 1.5".
Overview
White, nylon cloth label, 0.50" x 1.5".
Also known as: 074983331000, N050X150C1T, PDTN050X150C1T
Specifications
| Type: | Label |
| Color: | White |
| Material: | Nylon |
| Type: | Label |
| Material: | Nylon |
| Color: | White |