P1 Cassette, Comp Label, Adhesive Vinyl

Item #: 0618679

Cat #: N050X075CBC

UPC: 074983351244

$ 50.22 EA
Company wide:
0 in stock
White, perforated vinyl cloth label for 12 — 10 AWG wires, 125/cassette, 0.50" x 0.75".

Overview

White, perforated vinyl cloth label for 12 — 10 AWG wires, 125/cassette, 0.50" x 0.75".
Also known as: 074983351244, N050X075CBC, PDTN050X075CBC

Specifications

Type: Label
Color: White
Length: 3 in
Type: Label
Length: 3 in
Color: White