OM4 HD Flex 24 Fiber Indoor Small Diamet

Item #: 0618640

Cat #: FZUYL7575YAM050

UPC: 074983783571

Call for price
Company wide:
0 in stock
24-fiber OM4 HD flex indoor small diameter trunk cable assembly, low smoke zero halogen (LSZH), PanMPO female to PanMPO female, Method B, Optimized IL, with no pulling eye, 50m.

Overview

24-fiber OM4 HD flex indoor small diameter trunk cable assembly, low smoke zero halogen (LSZH), PanMPO female to PanMPO female, Method B, Optimized IL, with no pulling eye, 50m.
Also known as: 074983783571, FZUYL7575YAM050, PDTFZUYL7575YAM050

Specifications

Length: 50 m
Conductors: 24 Fiber
Length: 50 m
Conductors: 24 Fiber