Multiple Tie Plate, 5.09", #6 (M3), Natural

Item #: 0618549

Cat #: MTP3H-E6-C

UPC: 074983584376

$ 6.53 EA
Company wide:
0 in stock
Documents & Guides
Multiple Tie Plate, Length: 5.09", Uses #6 (M3) Screws, 6.6 Nylon, Indoor, Natural, Package of 100

Overview

Multiple Tie Plate, Length: 5.09", Uses #6 (M3) Screws, 6.6 Nylon, Indoor, Natural, Package of 100
Also known as: 074983584376, MTP3H-E6-C, PDTMTP3HE6C

Specifications

Color: Natural
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw
Material: Nylon