Conduit Bushing, Insulating, 6", Threaded, Impact Resistant, Non-Metallic

Item #: 0618540

Cat #: 4492

UPC: 018997044921

$ 33.34 EA
Company wide:
0 in stock
Conduit Bushing, Insulating, 6 Inch, Threaded, Impact Resistant, Non-Metallic, For Use With Rigid Metal and IMC Conduit

Overview

Conduit Bushing, Insulating, 6 Inch, Threaded, Impact Resistant, Non-Metallic, For Use With Rigid Metal and IMC Conduit

6" Plastic insulated bushing with a temperature rating of 105 degrees C. Protects cables being pulled through Rigid and IMC conduit and is UL and CSA listed.

Also known as: 018997044921, 4492, ARL4492

Specifications

Color: Gray
Material: Plastic
Diameter: 6 in
Color: Gray
Diameter: 6 in
Material: Plastic