Linear-Slide Switch, 20A, Taupe

Item #: 0618498

Cat #: NT-1PS-TP

UPC: 027557757621

$ 34.17 EA
Company wide:
0 in stock
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Taupe

Overview

Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Taupe

Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in taupe

Also known as: 027557757621, NT-1PS-TP, LUTNT1PSTP

Specifications

Color: Taupe
Volts AC: 120, 277
Mounting: Surface
Amps: 20
Poles: 1
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent
Family / Style: Nova T
Color: Taupe
Mounting: Surface
Poles: 1
Family / Style: Nova T
Volts AC: 120, 277
Amps: 20
Light Technology: LED, CFL, Fluorescent, Halogen, Incandescent