Wood Screws, Flat Head, Phillips, Zinc Plated, #10 x 1"

Item #: 0618476

Cat #: PHFW101

UPC: 781002568520

$ 0.20 EA
Company wide:
0 in stock
Documents & Guides
Wood Screws, Flat Head, Phillips, Zinc Plated, #10 x 1 Inch

Overview

Wood Screws, Flat Head, Phillips, Zinc Plated, #10 x 1 Inch

Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.

Also known as: 781002568520, PHFW101, DOTPHFW101

Specifications

Size: # 10
Drive: Phillips
Length: 1 in
Material: Steel
Screw Head: Flat
Finish: Zinc Plated
Size: # 10
Length: 1 in
Screw Head: Flat
Drive: Phillips
Material: Steel
Finish: Zinc Plated