C-h E34ex7023p Encl Grn Strt&rd Stp

Item #: 0618465

Cat #: E34EX7023P

UPC: 782114524152

$ 929.35 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Assembled Control Station, Polyester, 2 Elements, Operator Type: Pushbutton, One Flush, One Extended, 1no, 1nc (each Button)

Overview

30.5 Mm, Class I Division 2 Assembled Control Station, Polyester, 2 Elements, Operator Type: Pushbutton, One Flush, One Extended, 1no, 1nc (each Button)
Also known as: 782114524152, E34EX7023P, CUTE34EX7023P

Specifications

Material: Polyester
Mounting: Surface
Color: Gray
Type: 2 Element, Control Station
IP/NEMA Rating: NEMA 4X, NEMA 13
Material: Polyester
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 13
Mounting: Surface
Type: 2 Element, Control Station