Deep Strut - Back To Back, Aluminum, 1-5/8" x 3-1/4" x 10'

Item #: 0618455
Cat #: PS 200 2T3 10' ALUM
UPC: 702316528444
$ 10.37 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back To Back, Aluminum, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long

Overview

Deep Strut - Back To Back, Aluminum, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Channel - Back To Back, Aluminum, 1-5/8" x 3-1/4" x 10'
Also known as: 702316528444, PS 200 2T3 10' ALUM, PSTPS2002T310AL

Specifications

Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Material: Aluminum
Length: 10 ft
Height: 3 1/4 in
Width: 1-5/8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)