1
more

30.5 Mm, Heavy-Duty Assembled Selector Switch
Item #: 0618406
Cat #: 10250T15111-1
UPC: 782113260891
$ 406.93 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, 1 NO, 1 NC, Right Only Key Removal, Cam 1
Overview
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, 1 NO, 1 NC, Right Only Key Removal, Cam 1
Also known as: 782113260891, 10250T15111-1, CUT10250T151111
Specifications
| Type: | Heavy-Duty |
| Mounting: | Vertical |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Vertical |