MS Strapping, 316 SS, Nylon FC, .38" (9.

Item #: 0618354

Cat #: MSC6W38T15-L6

UPC: 074983446636

Company wide:
0 in stock
Panduit® Pan-Steel® Nylon 11 Coated Strapping can be cut to meet your many project needs. Built with 316L stainless steel coated with Nylon and a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibratio

Overview

Panduit® Pan-Steel® Nylon 11 Coated Strapping can be cut to meet your many project needs. Built with 316L stainless steel coated with Nylon and a fold-over lock, it maintains a safe, secure connection despite severe weather, intense UV rays, high vibratio
Also known as: 074983446636, MSC6W38T15-L6, PDTMSC6W38T15L6

Specifications

Width: 0.380 in
Color: Black
Material: Stainless Steel
Width: 0.380 in
Material: Stainless Steel
Color: Black