Pull Box, NEMA 3/12, Screw Cover, 8" x 8" x 6", Galvanized

Item #: 0618344

Cat #: A886GSC

UPC: 783510490393

$ 209.69 EA
Company wide:
0 in stock
Pull Box, NEMA/EEMAC Type 3 and 12 (Except For Mounting Provisions), Screw Cover / KOs, 8 Inch x 8 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA/EEMAC Type 3 and 12 (Except For Mounting Provisions), Screw Cover / KOs, 8 Inch x 8 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts

Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510490393, A886GSC, HOFA886GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

IP/NEMA Rating: IP66
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP66
Depth: 6 in
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: Steel