MS Buckle, 304 SS, .38" (9.5mm) Wd Strap

Item #: 0618314

Cat #: MSBW38-C4

UPC: 074983446582

$ 0.65 EA
Company wide:
0 in stock
The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.4"W (10mm), 100pc.

Overview

The Panduit Pan-Steel® low-profile buckles are designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. 0.4"W (10mm), 100pc.
Also known as: 074983446582, MSBW38-C4, PDTMSBW38C4

Specifications

Length: 100 ft
Width: 0.380 in
Color: Natural
Material: Stainless Steel
Length: 100 ft
Color: Natural
Width: 0.380 in
Material: Stainless Steel