This product has been discontinued.

MS Strapping, 201 SS, .75" (19.0mm) Wd
Item #: 0618303
Cat #: MS8W75T30-Q2
UPC: 074983198429
Company wide:
0
in stock
Discontinued
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 201 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 33"L (838mm), 0.8"W (19mm), Tensile Strength: 106
Overview
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 201 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 33"L (838mm), 0.8"W (19mm), Tensile Strength: 106
Also known as: 074983198429, MS8W75T30-Q2, PDTMS8W75T30Q2
Specifications
| Color: | Natural |
| Length: | 33 in |
| Material: | Stainless Steel |
| Width: | 0.750 in |
| Color: | Natural |
| Material: | Stainless Steel |
| Length: | 33 in |
| Width: | 0.750 in |