26W AT NPF HSG Unfinished

Item #: 0618299

Cat #: P83-26ICAT

UPC: 785247177066

$ 19.33 EA
Clearance
Price good while supplies last
Company wide:
24 in stock
Documents & Guides
6 in Compact Fluorescent Single Vertical Lamp Housing. Designed for new construction. Housing is air-tight, with quick connects.

Overview

6 in Compact Fluorescent Single Vertical Lamp Housing. Designed for new construction. Housing is air-tight, with quick connects.
Also known as: 785247177066, P83-26ICAT, PROP8326ICAT

Specifications

Type: Recessed, IC, Housing
Diameter: 6 in
Standards: California Proposition 65
Light Technology: Fluorescent
Type: Recessed, IC, Housing
Standards: California Proposition 65
Diameter: 6 in
Light Technology: Fluorescent