Starter, NEMA, Size 1, 110/120VAC Coil, 27A, 3PH, 3P, Open, 600VAC

Item #: 0618297

Cat #: A250M1CAC

UPC: 786678232171

$ 4254.30 EA
Company wide:
0 in stock
Documents & Guides
27 Amp, NEMA, Full Voltage, Reversing Starter, A200, Vertical, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil

Overview

27 Amp, NEMA, Full Voltage, Reversing Starter, A200, Vertical, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil
Also known as: 786678232171, A250M1CAC, CUTA250M1CAC

Specifications

Type: Reversing, NEMA, Starter
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Type: Reversing, NEMA, Starter
Volts AC Control: 110/120
Size: 1
Amps: 27
Phase: 3
Poles: 3
Mounting: Surface