MS Strapping, 316 SS, .50" (12.7mm) Wd

Item #: 0618295

Cat #: MS8W50T15-L6

UPC: 074983446872

Call for price
Company wide:
0 in stock
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 31"L (78

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 31"L (78
Also known as: 074983446872, MS8W50T15-L6, PDTMS8W50T15L6

Specifications

Length: 31 in
Width: 0.500 in
Color: Natural
Material: Stainless Steel
Length: 31 in
Color: Natural
Width: 0.500 in
Material: Stainless Steel