MS Strapping, 316 SS, .38" (9.5mm) Wd, 3

Item #: 0618288

Cat #: MS8W38T15-L6

UPC: 074983446728

Call for price
Company wide:
0 in stock
Documents & Guides
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 31"L (78

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 31"L (78
Also known as: 074983446728, MS8W38T15-L6, PDTMS8W38T15L6

Specifications

Length: 31 in
Width: 0.380 in
Color: Natural
Material: Stainless Steel
Length: 31 in
Color: Natural
Width: 0.380 in
Material: Stainless Steel