MS Strapping, 304 SS, .50" (12.7mm) Wd

Item #: 0618266

Cat #: MS6W50T15-L4

UPC: 074983446940

$ 3.07 EA
Company wide:
0 in stock
Documents & Guides
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 24"L (620mm), 0.5"W (13mm), Tensile Strength: 356

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 24"L (620mm), 0.5"W (13mm), Tensile Strength: 356
Also known as: 074983446940, MS6W50T15-L4, PDTMS6W50T15L4

Specifications

Width: 0.500 in
Color: Natural
Material: Stainless Steel
Length: 24 in
Width: 0.500 in
Material: Stainless Steel
Color: Natural
Length: 24 in