Circuit Breaker

Item #: 0618239

Cat #: GHB3020I

UPC: 782114312322

$ 1290.74 EA
Company wide:
0 in stock
Circuit Breaker, Type GHB, Used with Distribution panels 480Y/277V (Three-phase, Four-wire), 20A amperage rating, Three-pole

Overview

Circuit Breaker, Type GHB, Used with Distribution panels 480Y/277V (Three-phase, Four-wire), 20A amperage rating, Three-pole
Also known as: 782114312322, GHB3020I, CUTGHB3020I

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA