MS Strapping, 201 SS, 0.75" (19.0mm) Wd

Item #: 0618235

Cat #: MS4W75T30-Q2

UPC: 074983198047

Call for price
Company wide:
0 in stock
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 201 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 20"L (508mm), 0.8"W (19mm), Tensile Strength: 106

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 201 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 20"L (508mm), 0.8"W (19mm), Tensile Strength: 106
Also known as: 074983198047, MS4W75T30-Q2, PDTMS4W75T30Q2

Specifications

Length: 20 in
Color: Natural
Material: Stainless Steel
Width: 0.800 in
Length: 20 in
Material: Stainless Steel
Color: Natural
Width: 0.800 in