Heavy Duty Safety Switch

Item #: 0618184

Cat #: DS363UX

UPC: 782114858707

$ 7133.39 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 4x
Also known as: 782114858707, DS363UX, CUTDS363UX

Specifications

Poles: 3
Horsepower: 75, 20, 60
Amps: 100
IP/NEMA Rating: NEMA 7, NEMA 9
Poles: 3
Amps: 100
Horsepower: 75, 20, 60
IP/NEMA Rating: NEMA 7, NEMA 9