
U-Bolt w/ Strap & Hex Nuts, 1/2-13 x 3-1/2" Pipe Size
Item #: 0618125
Cat #: U350
UPC: 781002179504
$ 52.36 EA
Company wide:
11
in stock
Documents & Guides
U-Bolt w/ Strap & Hex Nuts, 1/2-13 x 3-1/2 Inch Pipe Size
Overview
U-Bolt w/ Strap & Hex Nuts, 1/2-13 x 3-1/2 Inch Pipe Size
U-Bolts are manufactured from low carbon steel and feature NC rolled threads that are intended to be installed through pre-drilled holes for supporting conduit from strut. They are also ideal for attaching pipe, conduit, or other cylindrical materials. They come furnished with hex nuts and straps.
Also known as: 781002179504, U350, DOTU350
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Length: | 5 1/2 in |
| Standards: | California Proposition 65 |
| Diameter: | 1/2 in |
| Length: | 5 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |