4 outputs 24VAC @ 7A, 28VAC @ 6A

Item #: 0618008

Cat #: ALTV244175UL

UPC: 782239936779

$ 300.49 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply, Dimensions: 12.25" x 7.75" x 4.5", (4) Outputs, Output: 24VAC @ 7A or 28VAC @ 6.25A, cULus Listed, Power Cord Required, Color: Gray.

Overview

Wall Mount Power Supply, Dimensions: 12.25" x 7.75" x 4.5", (4) Outputs, Output: 24VAC @ 7A or 28VAC @ 6.25A, cULus Listed, Power Cord Required, Color: Gray.

ALTV244175UL AC Wall Mount CCTV Power Supply provides 24VAC or 28VAC distributed via four (4) fuse protected power limited outputs for powering CCTV Cameras, heaters and other video accessories.

Also known as: 782239936779, ALTV244175UL, ALXALTV244175UL

Specifications

Type: Power Supply
Secondary Voltage: 24, 28
Primary Voltage: 120
Type: Power Supply
Primary Voltage: 120
Secondary Voltage: 24, 28